- 2.0618 in Outside Diameter
- Standard Duty
- Set Screw Locking
| O.D. | 2.0618 in, 52.37 mm |
| Seal Type | Contacting Seal |
| Housing Material | Rubber |
| Inner Ring Width | 0.984 in, 25 mm |
| Series | FHSBR |
| Housing Width | 11/16 in |
| Lubricant | Grease |
| Rolling Element | Ball |
| Seal Material | Nitrile Rubber (NBR) |
| Weight | 0.353 LB |
| EAN or UPC | 12001067999318 |

