- 0.6250 in Inside Diameter
- 1.865 in Outside Diameter
- Standard Duty
- Set Screw Locking
| O.D. | 1.865 in, 47.37 mm |
| Series | FHSBR |
| Housing Width | 11/16 in |
| Lubricant | Grease |
| Rolling Element | Ball |
| Housing Material | Rubber |
| Inner Ring Width | 0.886 in, 22.5 mm |
| Seal Material | Nitrile Rubber (NBR) |
| I.D. | 0.6250 in, 15.875 mm |
| Seal Type | Contacting Seal |
| Weight | 0.463 LB |
| EAN or UPC | 12001069772162 |

