- 1.5000 in Inside Diameter
- Cylindrical Bore
- Standard Duty
- Set Screw Locking
| Material | Bearing Steel |
| Inner Ring Width | 1.496 in, 38 mm |
| Bore Type | Round Bore |
| I.D. | 1.500 in |
| Outer Ring Width | 0.866 in, 22 mm |
| Series | FHS |
| Inch/Metric | Inch Bore |
| Radial Internal Clearance | C3 |
| Rolling Element | Ball Bearing |
| Duty | Standard-Duty |
| Weight | 1.23 LB |
| EAN or UPC | 12001069764624 |

