- Cylindrical Bore
- Standard Duty
- Set Screw Locking
| Rolling Element | Ball |
| Bore Type | Cylindrical |
| Radial Internal Clearance | C3 |
| Inner Ring Width | 1.26 in, 32 mm |
| Outer Ring Width | 0.748 in, 19 mm |
| Series | FHS |
| Material | Bearing Steel |
| Weight | 0.95 LB |
| EAN or UPC | 12001067793466 |

