Skip to content Skip to navigation menu
Peer BearingFHS207-21G

FHS207-21G

Standard Duty Cylindrical Bore Set Screw Bearing Insert
Item #114136127
  • 1.3125 in Inside Diameter
  • Cylindrical Bore
  • Standard Duty
  • Set Screw Locking
Peer BearingFHS207-21G
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 1.3125 in Inside Diameter
  • Cylindrical Bore
  • Standard Duty
  • Set Screw Locking
Rolling Element Ball
I.D. 1.3125 in, 33.338 mm
Material Bearing Steel
Radial Internal Clearance C3
Bore Type Cylindrical
Outer Ring Width 0.748 in, 19 mm
Series FHS
Inner Ring Width 1.26 in, 32 mm
Weight 0.95 LB
EAN or UPC 12001067779088
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison