- 1.2500 in Inside Diameter
- Cylindrical Bore
- Standard Duty
- Set Screw Locking
| Radial Internal Clearance | C3 |
| Material | Bearing Steel |
| Series | FHS |
| Bore Type | Cylindrical |
| I.D. | 1.2500 in, 31.75 mm |
| Inner Ring Width | 1.26 in, 32 mm |
| Outer Ring Width | 0.748 in, 19 mm |
| Rolling Element | Ball |
| Weight | 0.95 LB |
| EAN or UPC | 12001069772230 |

