- Cylindrical Bore
- Standard Duty
- Set Screw Locking
| Radial Internal Clearance | C3 |
| Series | FHS |
| Material | Bearing Steel |
| Rolling Element | Ball Bearing |
| Inch/Metric | Metric Bore |
| Duty | Standard-Duty |
| Bore Type | Round Bore |
| Inner Ring Width | 1.181 in, 30 mm |
| Outer Ring Width | 0.709 in, 18 mm |
| Weight | 0.55 LB |
| EAN or UPC | 12001069765232 |

