- 1.1875 in Inside Diameter
- Cylindrical Bore
- Standard Duty
- Set Screw Locking
| Material | Bearing Steel |
| Series | FHS |
| Bore Type | Cylindrical |
| Rolling Element | Ball |
| Radial Internal Clearance | C3 |
| Outer Ring Width | 0.709 in, 18 mm |
| I.D. | 1.1875 in, 30.163 mm |
| Inner Ring Width | 1.181 in, 30 mm |
| Weight | 0.55 LB |
| EAN or UPC | 12001061780714 |

