- Cylindrical Bore
- Standard Duty
- Set Screw Locking
| Inner Ring Width | 0.984 in, 25 mm |
| Radial Internal Clearance | C3 |
| Outer Ring Width | 0.591 in, 15 mm |
| Bore Type | Round Bore |
| Inch/Metric | Metric Bore |
| Material | Bearing Steel |
| Duty | Standard-Duty |
| Rolling Element | Ball Bearing |
| Series | FHS |
| Weight | 0.31 LB |
| EAN or UPC | 12001069459636 |

