- 0.7500 in Inside Diameter
- Cylindrical Bore
- Standard Duty
- Set Screw Locking
| Inner Ring Width | 0.984 in, 25 mm |
| Bore Type | Cylindrical |
| Outer Ring Width | 0.591 in, 15 mm |
| Series | FHS |
| Radial Internal Clearance | C3 |
| I.D. | 0.7500 in, 19.05 mm |
| Rolling Element | Ball |
| Material | Bearing Steel |
| Weight | 0.31 LB |
| EAN or UPC | 12001062023940 |

