- 0.5000 in Inside Diameter
- Cylindrical Bore
- Standard Duty
- Set Screw Locking
| Series | FHS |
| Locking Device | Setscrew Locking Collar |
| Inner Ring Width | 0.886 in, 22.5 mm |
| Rolling Element | Ball Bearing |
| Material | Bearing Steel |
| I.D. | 0.500 in |
| Inch/Metric | Inch Bore |
| Duty | Standard-Duty |
| Radial Internal Clearance | C3 |
| Outer Ring Width | 0.512 in, 13 mm |
| Bore Type | Round Bore |
| Weight | 0.24 LB |
| EAN or UPC | 12001069656400 |

