- 1.1875 in Inside Diameter
- Cylindrical Bore
- Standard Duty
- Eccentric Collar Locking
| Inner Ring Width | 0.7205 in, 18.3 mm |
| Bore Type | Cylindrical |
| Series | FHRL |
| Material | Bearing Steel |
| Rolling Element | Ball |
| I.D. | 1.1875 in, 30.163 mm |
| Outer Ring Width | 0.5118 in, 13 mm |
| Radial Internal Clearance | C3 |
| Weight | 0.44 LB |
| EAN or UPC | 12001069900244 |

