- Cylindrical Bore
- 1.0740 in Inside Diameter
- 1.8504 in Outside Diameter
- Bearing Steel
| O.D. | 1.8504 in, 47 mm |
| Lubricant | Grease |
| Inner Ring Width | 1.125 in, 28.575 mm |
| Outer Ring Width | 0.5 in, 12.7 mm |
| O.D. Type | Cylindrical |
| Seal Type | Contacting Seal |
| I.D. | 1.0740 in, 27.280 mm |
| Series | Specials |
| Material | Bearing Steel |
| Temperature Range [Min] | -20 °F |
| Seal Material | Nitrile Rubber (NBR) |
| Temperature Range [Max] | 300 °F |
| Bore Type | Cylindrical |
| Weight | 0.24 LB |
| EAN or UPC | 12001069659234 |

