- 1 in Inside Diameter
- Cylindrical Bore
- Standard Duty
- Eccentric Collar Locking
| Series | FHRL |
| Material | Bearing Steel |
| Inner Ring Width | 0.689 in, 17.5 mm |
| Radial Internal Clearance | C3 |
| I.D. | 1 in, 25.4 mm |
| Bore Type | Cylindrical |
| Outer Ring Width | 0.4724 in, 12 mm |
| Rolling Element | Ball |
| Weight | 0.44 LB |
| EAN or UPC | 12001069900176 |

