- 2.1875 in Inside Diameter
- Cylindrical Bore
- Standard Duty
- Eccentric Collar Locking
| I.D. | 2.1875 in, 55.563 mm |
| Outer Ring Width | 0.984 in, 25 mm |
| Inner Ring Width | 1.28 in, 32.5 mm |
| Rolling Element | Ball |
| Bore Type | Cylindrical |
| Series | FHR |
| Radial Internal Clearance | C3 |
| Material | Bearing Steel |
| Weight | 2.36 LB |
| EAN or UPC | 12001069900008 |

