
- 1.9375 in Inside Diameter
- Cylindrical Bore
- Standard Duty
- Eccentric Collar Locking
Material | Bearing Steel |
Series | FHR |
Rolling Element | Ball |
Inner Ring Width | 1.188 in, 30.18 mm |
Radial Internal Clearance | C3 |
Bore Type | Cylindrical |
I.D. | 1.9375 in, 49.213 mm |
Outer Ring Width | 0.866 in, 22 mm |
Weight | 1.79 LB |
EAN or UPC | 12001069659548 |
