- 1.5000 in Inside Diameter
- Cylindrical Bore
- Standard Duty
- Eccentric Collar Locking
| I.D. | 1.5000 in, 38.1 mm |
| Radial Internal Clearance | C3 |
| Rolling Element | Ball |
| Bore Type | Cylindrical |
| Inner Ring Width | 1.188 in, 30.18 mm |
| Outer Ring Width | 0.866 in, 22 mm |
| Series | FHR |
| Material | Bearing Steel |
| Weight | 1.5 LB |
| EAN or UPC | 12001060155506 |

