- 1.2500 in Inside Diameter
- Cylindrical Bore
- Standard Duty
- Eccentric Collar Locking
| I.D. | 1.2500 in, 31.75 mm |
| Radial Internal Clearance | C3 |
| Material | Bearing Steel |
| Inner Ring Width | 1 in, 25.4 mm |
| Series | FHR |
| Bore Type | Cylindrical |
| Outer Ring Width | 0.748 in, 19 mm |
| Rolling Element | Ball |
| Weight | 1.1 LB |
| EAN or UPC | 12001069660292 |

