- Cylindrical Bore
- Standard Duty
- Eccentric Collar Locking
| Series | FHR |
| Bore Type | Round Bore |
| Outer Ring Width | 0.591 in, 15 mm |
| Inch/Metric | Metric Bore |
| Bearing Design | Non-Expansion |
| Rolling Element | Ball Bearing |
| Locking Device | Eccentric Locking Collar |
| Radial Internal Clearance | C3 |
| Inner Ring Width | 0.843 in, 21.41 mm |
| Material | Bearing Steel |
| Duty | Standard-Duty |
| Weight | 0.375 LB |
| EAN or UPC | 12001067990780 |

