- 0.7500 in Inside Diameter
- Cylindrical Bore
- Standard Duty
- Eccentric Collar Locking
| Bore Type | Cylindrical |
| Material | Bearing Steel |
| Radial Internal Clearance | C3 |
| Rolling Element | Ball |
| I.D. | 0.7500 in, 19.05 mm |
| Inner Ring Width | 0.843 in, 21.41 mm |
| Series | FHR |
| Outer Ring Width | 0.591 in, 15 mm |
| Weight | 0.33 LB |
| EAN or UPC | 12001067795132 |

