Peer Bearing
FHPRZ205-25MM-IL
Light Duty Cylindrical Bore Eccentric Collar Bearing Insert
Item #115687681
- Cylindrical Bore
- Light Duty
- Eccentric Collar Locking
| Housing Material | Pressed Steel |
| Duty | Light-Duty |
| Bearing Design | Non-Expansion |
| Overall Length | 4 7/8 in |
| Locking Device | Eccentric Locking Collar |
| Seal Material | Nitrile Rubber (NBR) |
| Series | FHPRZ |
| Seal Type | Contact Seals |
| Enclosure | Double Sealed |
| Rolling Element | Ball Bearing |
| I.D. | 25 mm |
| Inch/Metric | Metric Bore |
| Bore Type | Round Bore |
| Lubricant | Grease |
| Weight | 0.772 LB |
| EAN or UPC | 12001067795750 |
