Peer Bearing
FHPRZ204-12-IL
Light Duty Cylindrical Bore Eccentric Collar Bearing Insert
Item #114135926
- 0.7500 in Inside Diameter
- Cylindrical Bore
- Light Duty
- Eccentric Collar Locking
| Overall Length | 4 19/64 in |
| Housing Material | Pressed Steel |
| Lubricant | Grease |
| Seal Material | Nitrile Rubber (NBR) |
| Seal Type | Contacting Seal |
| Rolling Element | Ball |
| I.D. | 0.7500 in, 19.05 mm |
| Series | FHPRZ |
| Bore Type | Cylindrical |
| Weight | 0.816 LB |
| EAN or UPC | 12001069774210 |
