Peer Bearing
FHPRZ202-10-IL
Light Duty Cylindrical Bore Eccentric Collar Bearing Insert
Item #114135911
- 0.6250 in Inside Diameter
- Cylindrical Bore
- Light Duty
- Eccentric Collar Locking
| Lubricant | Grease |
| I.D. | 0.6250 in, 15.875 mm |
| Rolling Element | Ball |
| Series | FHPRZ |
| Housing Material | Pressed Steel |
| Seal Material | Nitrile Rubber (NBR) |
| Seal Type | Contacting Seal |
| Bore Type | Cylindrical |
| Overall Length | 4 1/8 in |
| Weight | 0.441 LB |
| EAN or UPC | 12001069774388 |
