Peer Bearing
FHPPZ207-22-IL
Light Duty Cylindrical Bore Eccentric Collar Bearing Insert
Item #114135905
- 1.3750 in Inside Diameter
- Cylindrical Bore
- Light Duty
- Eccentric Collar Locking
| Inch/Metric | Inch Bore |
| Rolling Element | Ball Bearing |
| Bearing Design | Non-Expansion |
| Enclosure | Double Sealed |
| Bore Type | Round Bore |
| Locking Device | Eccentric Locking Collar |
| I.D. | 1.375 in |
| Duty | Light-Duty |
| Lubricant | Grease |
| Seal Material | Nitrile Rubber (NBR) |
| Overall Length | 5 3/4 in |
| Series | FHPPZ |
| Seal Type | Contact Seals |
| Housing Material | Pressed Steel |
| Weight | 1.102 LB |
| EAN or UPC | 12001069774524 |
