Peer Bearing
FHPPZ205-15-IL
Light Duty Cylindrical Bore Eccentric Collar Bearing Insert
Item #114135897
- 0.9375 in Inside Diameter
- Cylindrical Bore
- Light Duty
- Eccentric Collar Locking
| I.D. | 0.9375 in, 23.813 mm |
| Series | FHPPZ |
| Lubricant | Grease |
| Seal Material | Nitrile Rubber (NBR) |
| Overall Length | 4 19/64 in |
| Bore Type | Cylindrical |
| Seal Type | Contacting Seal |
| Rolling Element | Ball |
| Housing Material | Pressed Steel |
| Weight | 0.683 LB |
| EAN or UPC | 12001067796436 |
