Skip to content Skip to navigation menu
Peer BearingFHPPZ204-12-IL

FHPPZ204-12-IL

Light Duty Cylindrical Bore Eccentric Collar Bearing Insert
Item #114135892
  • 0.7500 in Inside Diameter
  • Cylindrical Bore
  • Light Duty
  • Eccentric Collar Locking
Peer BearingFHPPZ204-12-IL
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 0.7500 in Inside Diameter
  • Cylindrical Bore
  • Light Duty
  • Eccentric Collar Locking
Seal Type Contact Seals
Overall Length 4 1/8 in
Bearing Design Non-Expansion
Bore Type Round Bore
Enclosure Double Sealed
Seal Material Nitrile Rubber (NBR)
I.D. 0.750 in
Locking Device Eccentric Locking Collar
Lubricant Grease
Rolling Element Ball Bearing
Housing Material Pressed Steel
Inch/Metric Inch Bore
Duty Light-Duty
Series FHPPZ
Weight 0.75 LB
EAN or UPC 12001069774906
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison