Peer Bearing
FHPPZ202-10-IL
Light Duty Cylindrical Bore Eccentric Collar Bearing Insert
Item #114135887
- 0.6250 in Inside Diameter
- Cylindrical Bore
- Light Duty
- Eccentric Collar Locking
| Overall Length | 3 5/8 in |
| Seal Type | Contact Seals |
| Housing Material | Pressed Steel |
| Seal Material | Nitrile Rubber (NBR) |
| Enclosure | Double Sealed |
| Bearing Design | Non-Expansion |
| Series | FHPPZ |
| Inch/Metric | Inch Bore |
| I.D. | 0.625 in |
| Duty | Light-Duty |
| Locking Device | Eccentric Locking Collar |
| Bore Type | Round Bore |
| Lubricant | Grease |
| Rolling Element | Ball Bearing |
| Weight | 0.397 LB |
| EAN or UPC | 12001069775064 |
