
- 0.6250 in Inside Diameter
- Cylindrical Bore
- Standard Duty
- Eccentric Collar Locking
I.D. | 0.6250 in, 15.875 mm |
Bore Type | Cylindrical |
Series | FHL |
Material | Bearing Steel |
Radial Internal Clearance | C3 |
Inner Ring Width | 0.626 in, 15.9 mm |
Rolling Element | Ball |
Outer Ring Width | 0.4331 in, 11 mm |
Weight | 0.265 LB |
EAN or UPC | 12001069661596 |
