- 2.848 in Outside Diameter
- Standard Duty
- Eccentric Collar Locking
| Rolling Element | Ball |
| Seal Material | Nitrile Rubber (NBR) |
| Seal Type | Contacting Seal |
| Housing Material | Rubber |
| O.D. | 2.848 in, 72.34 mm |
| Series | FHBR |
| Housing Width | 1.406 in |
| Lubricant | Grease |
| Weight | 0.772 LB |
| EAN or UPC | 12001067816912 |

