Peer Bearing
FHBR205-25MM
Standard Duty Eccentric Collar 2.4559 in OD Bearing Insert
Item #115687225
- 2.4559 in Outside Diameter
- Standard Duty
- Eccentric Collar Locking
| O.D. | 2.456 in |
| Locking Device | Eccentric Locking Collar |
| Duty | Standard-Duty |
| Housing Material | Rubber |
| Bearing Design | Non-Expansion |
| Seal Type | Contact Seals |
| Enclosure | Double Sealed |
| Inch/Metric | Metric Bore |
| Housing Width | 1.22 in |
| Rolling Element | Ball Bearing |
| Seal Material | Nitrile Rubber (NBR) |
| Lubricant | Grease |
| Series | FHBR |
| Weight | 0.485 LB |
| EAN or UPC | 12001067793220 |
