- 0.9375 in Inside Diameter
- 2.4559 in Outside Diameter
- Standard Duty
- Eccentric Collar Locking
| Seal Material | Nitrile Rubber (NBR) |
| O.D. | 2.4559 in, 62.38 mm |
| Lubricant | Grease |
| Housing Width | 1.22 in |
| Series | FHBR |
| Rolling Element | Ball |
| I.D. | 0.9375 in, 23.813 mm |
| Housing Material | Rubber |
| Seal Type | Contacting Seal |
| Weight | 0.529 LB |
| EAN or UPC | 12001067817070 |

