- 0.7500 in Inside Diameter
- 2.0618 in Outside Diameter
- Standard Duty
- Eccentric Collar Locking
| Housing Material | Rubber |
| Seal Type | Contacting Seal |
| Seal Material | Nitrile Rubber (NBR) |
| I.D. | 0.7500 in, 19.05 mm |
| O.D. | 2.0618 in, 52.37 mm |
| Lubricant | Grease |
| Series | FHBR |
| Housing Width | 1.22 in |
| Rolling Element | Ball |
| Weight | 0.353 LB |
| EAN or UPC | 12001067999486 |

