- 0.6250 in Inside Diameter
- 1.865 in Outside Diameter
- Standard Duty
- Eccentric Collar Locking
| I.D. | 0.6250 in, 15.875 mm |
| O.D. | 1.865 in, 47.37 mm |
| Housing Width | 1.126 in |
| Housing Material | Rubber |
| Seal Material | Nitrile Rubber (NBR) |
| Seal Type | Contacting Seal |
| Series | FHBR |
| Rolling Element | Ball |
| Lubricant | Grease |
| Weight | 0.441 LB |
| EAN or UPC | 12001067817216 |

