- 2.0000 in Inside Diameter
- Cylindrical Bore
- Standard Duty
- Eccentric Collar Locking
| Series | FH |
| Rolling Element | Ball |
| Outer Ring Width | 0.984 in, 25 mm |
| Material | Bearing Steel |
| Bore Type | Cylindrical |
| Radial Internal Clearance | C3 |
| I.D. | 2.0000 in, 50.8 mm |
| Inner Ring Width | 1.28 in, 32.5 mm |
| Weight | 2.2 LB |
| EAN or UPC | 12001069663644 |

