Peer Bearing
FH209-45MM-AP
Cylindrical Bore 1.7717 in ID 3.3465 in OD Bearing Insert
Item #117185423
- 1.7717 in Inside Diameter
- 3.3465 in Outside Diameter
- Cylindrical Bore
| Seal Material | Nitrile Rubber (NBR) |
| Bore Type | Round Bore |
| Inch/Metric | Metric Bore |
| Rolling Element | Ball Bearing |
| Outer Ring Width | 0.8661 in, 22 mm |
| I.D. | 45 mm |
| Enclosure | Double Sealed |
| Seal Type | Contact Seals |
| O.D. Type | Spherical |
| O.D. | 85 mm |
| Lubricant | Grease |
| Inner Ring Width | 1.189 in, 30.2 mm |
| Material | Bearing Steel |
| Series | Auger |
| Weight | 1.543 LB |
| EAN or UPC | 12001069892570 |
