- 1.7500 in Inside Diameter
- Cylindrical Bore
- Standard Duty
- Eccentric Collar Locking
| Inner Ring Width | 1.188 in, 30.18 mm |
| Series | FH |
| Rolling Element | Ball |
| Bore Type | Cylindrical |
| I.D. | 1.7500 in, 44.45 mm |
| Outer Ring Width | 0.866 in, 22 mm |
| Radial Internal Clearance | C3 |
| Material | Bearing Steel |
| Weight | 1.54 LB |
| EAN or UPC | 12001069664184 |

