
- 1.4375 in Inside Diameter
- 2.8346 in Outside Diameter
- Cylindrical Bore
O.D. | 2.8346 in, 72 mm |
I.D. | 1.4375 in, 36.513 mm |
Lubricant | Grease |
Inner Ring Width | 1 in, 25.4 mm |
Bore Type | Cylindrical |
Outer Ring Width | 0.748 in, 18.999 mm |
Seal Material | Nitrile Rubber (NBR) |
O.D. Type | Spherical |
Seal Type | Contacting Seal |
Rolling Element | Ball |
Material | Bearing Steel With Black Oxide Coating |
Weight | 1.102 LB |
EAN or UPC | 12001062194770 |
