- 1.3750 in Inside Diameter
- Cylindrical Bore
- Standard Duty
- Eccentric Collar Locking
| I.D. | 1.375 in |
| Rolling Element | Ball Bearing |
| Bore Type | Round Bore |
| Radial Internal Clearance | C3 |
| Duty | Standard-Duty |
| Outer Ring Width | 0.748 in, 19 mm |
| Inch/Metric | Inch Bore |
| Locking Device | Eccentric Locking Collar |
| Material | Bearing Steel |
| Inner Ring Width | 1 in, 25.4 mm |
| Bearing Design | Non-Expansion |
| Series | FH |
| Weight | 1.19 LB |
| EAN or UPC | 12001069787708 |

