- 6.2992 in Outside Diameter
- Cylindrical Bore
- Standard Duty
- Eccentric Collar Locking
| Radial Internal Clearance | C3 |
| Inch/Metric | Metric Bore |
| Enclosure | Double Sealed |
| Outer Ring Width | 0.709 in, 18 mm |
| Seal Type | Contacting Seal And Non-Contacting Seal |
| O.D. | 160 mm |
| Locking Device | Eccentric Locking Collar |
| Seal Material | Nitrile Rubber (NBR) |
| Material | Bearing Steel |
| Lubricant | Grease |
| Inner Ring Width | 0.938 in, 23.82 mm |
| Bore Type | Round Bore |
| Series | FH |
| Duty | Standard-Duty |
| Rolling Element | Ball Bearing |
| Bearing Design | Non-Expansion |
| Weight | 0.71 LB |
| EAN or UPC | 12001069788316 |

