
- 1.1875 in Inside Diameter
- 2.4409 in Outside Diameter
- Cylindrical Bore
Seal Material | Nitrile Rubber (NBR) |
Material | Bearing Steel |
O.D. Type | Spherical |
Outer Ring Width | 0.7087 in, 18 mm |
Inner Ring Width | 0.937 in, 23.8 mm |
O.D. | 2.4409 in, 62 mm |
Bore Type | Cylindrical |
Rolling Element | Ball |
I.D. | 1.1875 in, 30.162 mm |
Series | Auger |
Lubricant | Grease |
Seal Type | Contacting Seal |
Weight | 0.838 LB |
EAN or UPC | 12001061598418 |
