- 1.1250 in Inside Diameter
- 5.9055 in Outside Diameter
- Cylindrical Bore
- Standard Duty
- Eccentric Collar Locking
| Enclosure | Double Sealed |
| Series | FH |
| Seal Material | Nitrile Rubber (NBR) |
| Inch/Metric | Inch Bore |
| Rolling Element | Ball Bearing |
| Inner Ring Width | 23.82 in, 23.82 mm |
| Material | Bearing Steel |
| I.D. | 1.125 in |
| Duty | Standard-Duty |
| Bore Type | Round Bore |
| Radial Internal Clearance | C3 |
| Bearing Design | Non-Expansion |
| Locking Device | Eccentric Locking Collar |
| Outer Ring Width | 0.709 in, 18 mm |
| O.D. | 150 mm |
| Lubricant | Grease |
| Seal Type | Contacting Seal And Non-Contacting Seal |
| Weight | 0.71 LB |
| EAN or UPC | 12001060120542 |

