Peer Bearing
FH205-25MM-AP
Cylindrical Bore 0.9843 in ID 2.4409 in OD Bearing Insert
Item #117185402
- 0.9843 in Inside Diameter
- 2.4409 in Outside Diameter
- Cylindrical Bore
| Seal Material | Nitrile Rubber (NBR) |
| I.D. | 25 mm |
| O.D. | 62 mm |
| Enclosure | Double Sealed |
| Seal Type | Contact Seals |
| Lubricant | Grease |
| Bore Type | Round Bore |
| O.D. Type | Spherical |
| Material | Bearing Steel |
| Inch/Metric | Metric Bore |
| Series | Auger |
| Rolling Element | Ball Bearing |
| Outer Ring Width | 0.7087 in, 18 mm |
| Inner Ring Width | 0.8465 in, 21.5 mm |
| Weight | 0.441 LB |
| EAN or UPC | 12001069665488 |
