- 0.7500 in Inside Diameter
- 4.9213 in Outside Diameter
- Cylindrical Bore
- Standard Duty
- Eccentric Collar Locking
| Seal Type | Contacting Seal And Non-Contacting Seal |
| I.D. | 0.7500 in, 19.05 mm |
| Radial Internal Clearance | C3 |
| Material | Bearing Steel |
| Bore Type | Cylindrical |
| Inner Ring Width | 21.41 in, 21.41 mm |
| Lubricant | Grease |
| Outer Ring Width | 0.591 in, 15 mm |
| Series | FH |
| Seal Material | Nitrile Rubber (NBR) |
| Rolling Element | Ball |
| O.D. | 4.9213 in, 125 mm |
| Weight | 0.33 LB |
| EAN or UPC | 12001069893942 |

