- 0.5000 in Inside Diameter
- 4.3307 in Outside Diameter
- Cylindrical Bore
- Standard Duty
- Eccentric Collar Locking
| Inch/Metric | Inch Bore |
| Seal Material | Nitrile Rubber (NBR) |
| Enclosure | Double Sealed |
| Rolling Element | Ball Bearing |
| Outer Ring Width | 0.512 in, 13 mm |
| Lubricant | Grease |
| Inner Ring Width | 19.05 in, 19.05 mm |
| Seal Type | Contacting Seal And Non-Contacting Seal |
| I.D. | 0.500 in |
| Bearing Design | Non-Expansion |
| O.D. | 110 mm |
| Material | Bearing Steel |
| Bore Type | Round Bore |
| Locking Device | Eccentric Locking Collar |
| Radial Internal Clearance | C3 |
| Duty | Standard-Duty |
| Series | FH |
| Weight | 0.31 LB |
| EAN or UPC | 12001069893874 |

