- Cylindrical Bore
- 0.6250 in Inside Diameter
- 1.5748 in Outside Diameter
- Bearing Steel
| Lubricant | Grease |
| Temperature Range [Max] | 300 °F |
| I.D. | 0.6250 in, 15.875 mm |
| Seal Type | Contacting Seal |
| Inner Ring Width | 0.7201 in, 18.290 mm |
| O.D. Type | cylindrical |
| Material | Bearing Steel |
| Outer Ring Width | 0.4724 in, 12 mm |
| Bore Type | Cylindrical |
| O.D. | 1.5748 in, 40 mm |
| Temperature Range [Min] | -20 °F |
| Seal Material | Nitrile Rubber (NBR) |
| Weight | 0.18 LB |
| EAN or UPC | 12001061041860 |

