- 0.7500 in ID
| Material | Bearing Steel |
| Static Load Rating [Max] | 11.2 kN |
| Series | A6000 |
| I.D. | 0.7500 in, 19.05 mm |
| Cage Material | Bearing Steel |
| Weight | 0.07 LB |
| EAN or UPC | 12001067825686 |
| Material | Bearing Steel |
| Static Load Rating [Max] | 11.2 kN |
| Series | A6000 |
| I.D. | 0.7500 in, 19.05 mm |
| Cage Material | Bearing Steel |
| Weight | 0.07 LB |
| EAN or UPC | 12001067825686 |