- Cylindrical Bore
- 0.5000 in Inside Diameter
- 1.125 in Outside Diameter
- Single Rows of Balls
- Bearing Steel
| Lubricant | Grease |
| Bore Type | Cylindrical |
| Static Load Rating [Max] | 533 lbf |
| O.D. | 1.125 in, 28.575 mm |
| Material | Bearing Steel |
| Rows of Balls | Single |
| Series | R Series |
| O.D. Type | Cylindrical |
| Radial Internal Clearance | CN |
| Seal Type | Contacting Seal |
| I.D. | 0.5000 in, 12.7 mm |
| Seal Material | Nitrile Rubber (NBR) |
| Weight | 0.044 LB |
| EAN or UPC | 12001069884728 |

