- Cylindrical Bore
- 0.3750 in Inside Diameter
- 0.875 in Outside Diameter
- Single Rows of Balls
- Bearing Steel
| O.D. Type | Cylindrical |
| Seal Type | Contacting Seal |
| Bore Type | Cylindrical |
| Seal Material | Nitrile Rubber (NBR) |
| Lubricant | Grease |
| O.D. | 0.875 in, 22.225 mm |
| Series | R Series |
| Material | Bearing Steel |
| Rows of Balls | Single |
| Radial Internal Clearance | CN |
| I.D. | 0.3750 in, 9.525 mm |
| Static Load Rating [Max] | 308 lbf |
| Weight | 0.022 LB |
| EAN or UPC | 12001069884414 |

