- Cylindrical Bore
- 0.2500 in Inside Diameter
- 0.75 in Outside Diameter
- Single Rows of Balls
- Bearing Steel
| O.D. | 0.75 in, 19.05 mm |
| O.D. Type | Cylindrical |
| Radial Internal Clearance | CN |
| Static Load Rating [Max] | 238 lbf |
| Series | R Series |
| Rows of Balls | Single |
| Seal Material | Nitrile Rubber (NBR) |
| Material | Bearing Steel |
| Bore Type | Cylindrical |
| Lubricant | Grease |
| I.D. | 0.2500 in, 6.35 mm |
| Seal Type | Contacting Seal |
| Weight | 0.022 LB |
| EAN or UPC | 12001069883806 |

