- Cylindrical Bore
- 0.1250 in Inside Diameter
- 0.375 in Outside Diameter
- Single Rows of Balls
- Bearing Steel
| Rows of Balls | Single |
| Series | R Series |
| O.D. | 0.375 in, 9.525 mm |
| Material | Bearing Steel |
| Seal Type | Contacting Seal |
| I.D. | 0.1250 in, 3.175 mm |
| Bore Type | Cylindrical |
| Seal Material | Nitrile Rubber (NBR) |
| O.D. Type | Cylindrical |
| Static Load Rating [Max] | 51.7 lbf |
| Lubricant | Grease |
| Radial Internal Clearance | CN |
| Weight | 0.0 KG |
| EAN or UPC | 12001067962510 |

